Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Banding Band with Memo Space

Incombustibility
UL94V-2
Maximum Bundle Diameter (phi mm)
23
Dimensions (Width W x Height H) (mm)
21x9
Thickness (mm)
1.0
Width (mm)
2.5
Length (mm)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20PC) 1 LD-ST100WH20 34930043 6.99 SGD
In stock
ADD TO CART

Related Products