Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dust Mask No.8205-DS2

4.40 (20)
Exhaust Resistance (Pa)
50 or less (survey average value: 34)
Usage Duration
9
National Certification Acceptance Number
TM421
Particle Collection Efficiency (%)
95 or more (survey average value: 98.0)
Inhalation Resistance (Pa)
50 or less (survey average value: 34)
Standard
DS2
Type
Disposable type
Weight (g)
Below 12.5
TRUSCO Part Number
351-3882
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 No.8205-DS2 34928546 40.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
Upon entrance to the tunnel underground
5
From Japan
On 2017-02-23 16:48:21
It is somewhat expensive, but airtightness also moderately, good usability.
This review is about item#34928546.
Electrical construction
5
From Japan
On 2016-11-18 14:32:40
I was able to work with confidence in the dusty field.
This review is about item#34928546.
Maintenance cleaning of paint booth
5
From Japan
On 2016-08-26 11:23:46
Workability is also required airtightness being collateral. We thought that if the best balance.
This review is about item#34928546.
During various operations, in particular pesticide spraying, grinder and sander work at the time.
3
From Japan
On 2016-07-04 15:38:40
Also it is utilized at the time of the farm work in the hay fever but, because of the mounting up and down two of the rubber cord, such as the bottom of the molding is not firm chin of the mask when the temporarily remove, struggles to storage. Try like is good for light work if you use to modify the rubber cord to ear expression.
This review is about item#34928546.
Metal processing
5
From Japan
On 2016-05-07 09:49:15
I was able to work in peace.
This review is about item#34928546.
Such as pesticides (wettable powder) sprayed
5
From Japan
On 2016-04-21 20:43:23
Grinder use or pesticide spraying, use in mowing at the time, such as various situations. Since us in close contact with the face, it is very good. You enter through a gap and is a very simple mask, then you tired too sturdy objects. Well we distinguish according to the application.
This review is about item#34928546.
welding
5
From Japan
On 2016-02-09 09:13:15
It is good
This review is about item#34928546.
General work.
5
From Japan
On 2016-01-10 18:02:11
I'm somewhat expensive, it is good there is no user-friendly form collapse when worn. Dust effect and love without any problems.
This review is about item#34928546.
welding
4
From Japan
On 2015-11-02 13:07:34
Although used in welding may feel painful because the valve without to wear again for a long time. About one 100 yen attractive but valved is 200 yen a piece of 8205. High, but lightly passing feeling seems and also No, put out double the level at the time of exhales. Always worry ... or to buy Which one.
This review is about item#34928546.
Necessities to the steel frame work
5
From Japan
On 2015-08-26 12:04:53
Have taught to know, I learned a Monotarou. And you can buy good things at a low price Fast shipping, we are very satisfied. We expect to be able to shop with confidence in the future.
This review is about item#34928546.

Related Products