Buy more than* S$200* and get FREE SHIPPING

Particulate Respirators, Exhaust ValveNo.8805-Ds2

4.58 (50)
Exhaust Resistance (Pa)
70 or less (survey average value: 29)
National Certification Number / Support System
TM NO. 438
Usage Duration
11
Particle Collection Efficiency (%)
95.0 or more (survey average value : 98.0)
Inhalation Resistance (Pa)
70 or less (survey average value: 32)
Standard
DS2
Type
Disposable type
Weight (g)
Less than 16
Specification
With exhaust valve
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 No.8805-DS2 34928564 32.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 12
3 star 3
2 star 1
1 star 0
Review Rating: 4.58
50 Customer Reviews
The reviews are automatic translation.
Use during maintenance of the machine
5
From Japan
On 2017-03-14 08:36:52
Use at the time of maintenance of the paint booth, but because it does not feel almost no fogging of the glasses can be used almost one day, there is no stress invisible. When the feeling of wearing too tight, have a part of Tucker, but can be some adjustments and slowly pull the rubber, please try at your own risk.
This review is about item#34928564.
Cleaning at the time of paint work, rust
4
From Japan
On 2017-02-23 18:26:48
But it was used as compared with no exhaust valve Breathing is easy, I think also that it is cheaper in price DS2
This review is about item#34928564.
斫Ri work
3
From Japan
On 2017-01-25 15:41:13
It was purchased for the purpose of use in 斫Ri a dust work. Breathing feel comfortable than conventional products to.
This review is about item#34928564.
Cleaning time
5
From Japan
On 2017-01-24 15:27:16
No ...? A What I do not look at! As refers to is from the day in which was that there be a just a little more! What 's it or look it had a!
This review is about item#34928564.
Maintenance of the machine
5
From Japan
On 2017-01-18 14:32:30
There is no stuffiness, easy-to-use mask to fit. Accumulated moisture in it, noted that is necessary because out of the exhaust valve Is no problem to use.
This review is about item#34928564.
Use during maintenance of the machine
4
From Japan
On 2017-01-17 15:06:02
With the exhaust valve is easy to use because the glasses is hard to cloudy. Price also a 3M product of cheap and reliable. However, I feel that the rubber is put slightly in endurance is. Very happy if there is improvement.
This review is about item#34928564.
During the painting operation, during maintenance of the machine
4
From Japan
On 2017-01-14 16:35:14
I'm using at the time of spray paint, but good fit cans of the nose, does not almost contain the mist on the inside of the mask. Breathing is also very easy.
This review is about item#34928564.
Use in welding work
5
From Japan
On 2016-11-20 16:38:02
Will good in performance you can work comfortably. It is satisfaction.
This review is about item#34928564.
Grinder work, etc.
5
From Japan
On 2016-09-30 09:04:25
Since breathing is easier, it has been changed here from another product. Later, we have to repeat purchase.
This review is about item#34928564.
When handling of sawdust, etc.
4
From Japan
On 2016-09-29 17:16:34
Enough, but it prevents the dust, I feel fast the sag of the rubber is.
This review is about item#34928564.

Related Products