Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LAN Cable Reel

Cable
Stranded wire specifications Straight Wiring
Dimensions (Width W x Depth D x Height H) (mm)
150x150x65
Connector Shape
RJ45 connector
Cable Length (m)
7
Standard
Enhanced Category 5 (10BASE-T/100BASE-Tx/1000BASE-T correspondence)
Weight (kg)
1.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 LD-MCT/SH7 34930366 64.99 SGD
In stock
ADD TO CART

Related Products