Buy more than* S$200* and get FREE SHIPPING

VVF Cables

4.60 (171)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Low pressure general housing wiring
Rated Temperature (Degree c)
60
Insulation Resistance 20 degree C (M ohm-km)
50
Sheath Thickness (mm)
1.5
Overall Length (m)
100
Rated Voltage (V)
600
Compatible Standard
PSE
...see all
Product Options
ADD TO CART
Final Outer Diameter (mm) Number of Cores (C) Conductor Diameter (mm) Insulator Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) Number of Cores (C) Conductor Diameter (mm) Insulator Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.2x9.4 (minor-axis x major axis) 2 1.6 0.8 1Roll 1 VVF 2x1.6mm 34928923 94.42 SGD
Shipped after 2017-05-29
6.2x12.6 (minor-axis x major axis) 3 1.6 0.8 1Roll 1 VVF 3x1.6mm 34928941 169.90 SGD
Shipped after 2017-05-29
6.6x10.2 (minor-axis x major axis) 2 2.0 0.8 1Roll 1 VVF 2x2.0mm 34928932 159.90 SGD
Shipped after 2017-05-29
6.6x13.8 (minor-axis x major axis) 3 2.0 0.8 1Roll 1 VVF 3x2.0mm 34928957 239.90 SGD
Shipped after 2017-05-29
7.6x12.2 (minor-axis x major axis) 2 2.6 1.0 1Roll 1 VVF 2x2.6mm 34928966 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 128
4 star 23
3 star 17
2 star 1
1 star 2
Review Rating: 4.60
171 Customer Reviews
The reviews are automatic translation.
For electrical work
4
From Japan
On 2017-05-16 15:49:03
It was easier to use and better than I thought. The price was also affordable.
This review is about item#34928923.
To add outlet
4
From Japan
On 2017-05-02 12:20:42
I did not need such a length so much, but it was good as it was cheap.
This review is about item#34928923.
Extension of power supply, expansion work
4
From Japan
On 2017-04-15 20:52:05
10 meters in the home center, 20 meter units were purchased, but as meter unit price is about one third, I got it, because it is in cardboard, it is useful when saying that you can save it without being covered with dust.
This review is about item#34928923.
Interior wiring
5
From Japan
On 2017-03-15 00:15:44
You can use without manufacturer stuff and inferiority. It is Good. Also use next time.
This review is about item#34928923.
Wiring to the outbuilding of 40W fluorescent lamp
5
From Japan
On 2017-02-22 18:41:10
There is no whatsoever of dissatisfaction with the product that jumped so very inexpensive
This review is about item#34928923.
Electrical construction
1
From Japan
On 2017-01-19 22:04:26
Product can be used without a problem anymore. Also firmness was used to buy even without inconvenience many times, but it was higher than any home improvement in the recent rally. I'm sorry.
This review is about item#34928957.
Wire buried wiring
5
From Japan
On 2017-01-19 19:21:44
Ho - Musenta - is cheap But was saved since the early delivery date.
This review is about item#34928932.
Power expansion of the workplace
5
From Japan
On 2016-12-10 19:09:22
it is normal. There is not a problem even in comparison with electric wire manufacturers.
This review is about item#34928923.
Interior wiring
5
From Japan
On 2016-12-06 15:30:12
Firmness, without any problems in texture both, I think that it is enough of goods for everyday use.
This review is about item#34928923.
We use in the home
3
From Japan
On 2016-11-25 15:23:10
We will now use are currently used 20 meters.
This review is about item#34928923.

Related Products