Buy more than* S$200* and get FREE SHIPPING

Satellite Reception Coaxial Cable

4.22 (27)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use in environments that require continuous bending and sliding properties movable robot arm, etc..
Purpose
Used to connect related equipment between and including satellite receiving equipment.
Characteristic Impedance (ohm)
75
Sheath Outer Diameter (mm)
(Finishing)7.7 +/- 0.4
Insulator Outer Diameter (mm)
5
Sheath Thickness (mm)
0.95
Insulator Thickness (mm)
1.98
Inner Conductor (mm)
Outside diameter /1.05
Overall Length (m)
100
Material
Conductor / soft copper wire, insulator / foamed polyethylene, external conductor / Tin plated soft copper braid, sheath / lead vinyl
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light ash 1Roll 1 S5C-FB 34928975 -
Discontinued
[x]
Black 1Roll 1 S5C-FB 34928984 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 7
3 star 2
2 star 2
1 star 1
Review Rating: 4.22
27 Customer Reviews
The reviews are automatic translation.
My wife cable pull back.
5
From Japan
On 2016-10-05 07:53:53
In the wake of the terrestrial digital wall in the wiring and extension to my wife all the room, attic booster, antenna, satellite, etc., it was redrawn to all 5C satellite shield of. I went up sensitivity to 96 at CS channel of the weakest room.
This review is about item#34928975.
Sheath is hard, coating is hard
2
From Japan
On 2015-09-07 22:40:14
It is harder than other companies' cables. It was not too hard, but the coating process took about 1.5 times longer. If you cut it with a cutter, the sheath will become a dirty cross section. It does not become a beautiful section even if it is shallow as it is like a product of another company, the coating is hard and the sheath is also hard so it seems to be injured if it does not work well. Performance is not a problem at all. It is a matter of workability only.
This review is about item#34928984.
For security camera wiring
5
From Japan
On 2014-02-11 15:10:52
I bought it for installing security cameras It is 100m in price so I buy it Because it is hard as well as easy to peel
This review is about item#34928984.
TV wiring
4
From Japan
On 2012-12-17 13:41:40
I think that it is a little hard, but I think that it is usable level Boxed and convenient for storage. I will also purchase
This review is about item#34928975.
Reception of satellite broadcasting
5
From Japan
On 2012-11-29 01:27:23
Like other people, I feel a little hard. Other than that, it can be used without problems. I think that the price is reasonable and very good product.
This review is about item#34928984.
Used for TV antenna construction
5
From Japan
On 2012-08-19 19:05:27
Not particularly. Good as it is now
This review is about item#34928975.
For terrestrial digital use
5
From Japan
On 2012-06-11 18:22:10
Purchased for terrestrial digital, no problem
This review is about item#34928975.
Satellite broadcast listening wiring
4
From Japan
On 2012-01-26 18:55:50
There is line length printing, it is convenient for grasping the remaining amount / cable length
This review is about item#34928984.
Antenna installation work
4
From Japan
On 2012-01-23 19:11:05
I think I was a bit hard, but I got used to it.
This review is about item#34928975.
BS. Earth digital antenna construction
4
From Japan
On 2012-01-23 16:05:34
It was normal.
This review is about item#34928984.

Related Products