Buy more than* S$200* and get FREE SHIPPING

D-Sub15 Pin, MiniCables

4.00 (1)
Shield
Double shield
Cable Outside Diameter (mm phi)
4.5
Connector Shape
D-Sub15pin (mini) male
Color
Black
...see all>
Product Options
ADD TO CART
Cable Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 Slim 1PC 1 CAC-07BK 34932843 14.99 SGD
In stock
1 Slim type 1PC 1 CAC-10BK 34932852 14.99 SGD
In stock
1.5 Slim type 1PC 1 CAC-15BK 34932861 18.99 SGD
In stock
2 Normal type 1PC 1 CAC-20BK 34932877 21.99 SGD
In stock
3 Normal type 1PC 1 CAC-30BK 34932886 25.99 SGD
In stock
5 Normal type 1PC 1 CAC-50BK 34932895 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For projector
4
From Japan
On 2015-07-24 11:43:28
Because the cable is thin, it can be carried compactly. The operation is natural, but there is no problem.
This review is about item#34932877.

Related Products