Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

4.25 (4)
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Continuity Measurement
400.0ohms (With a buzzer sound that is about 70ohm )
Alrernating Current Measurement
400.0/4000microA/40.00/400.0mA/4.000 / 10.00A+/-2.6%rdg+/-4dgt (400.0/4000microA) +/-2.0%rdg+/-4dgt (40.00/400.0-mA/4.000/10.00A)
DC Current Measurement
400.0/4000microA/40.00/400.0mA/4.000 / 10.00A+/-2.0%rdg+/-4dgt (400.0/4000microA) +/-1.0%rdg+/-4dgt (40.00/400.0 mA) +/-1.6%rdg+/-4dgt (4.000/10.00A)
Alternating Current Voltage Measurement
400.0 mV/4.000 / 40.00/400.0 / 600V(Input impedance: 10Mohm)+/-1.6%rdg+/-4dgt (20.00 - 400.0 mV) +/-1.3%rdg+/-4dgt (4.000/40.00V).
DC Voltage Measurement
400.0 mV/4.000 / 40.00/400.0 / 600V(Input impedance: 10Mohm)+/-0.6%rdg+/-4dgt (400.0-mV/4.000/40.00/400.0V) +/-1.0rdg+/-4dgt (600V)
Capacitance (F)
40.00n/400.0n/4.000/40.00/100.0micro
Dimensions (Length L x Width W x Depth D)(mm)
155x75x33
Diode Test
Open voltage: about 1.5V (0.4-mA measurement current)
DUTY
0.1-99.9% (pulse width / pulse cycle)+/-2.5%rdg+/-5dgt
Resistance Measurement
400.0ohm/4.000/40.00/400.0komega/4.000/40.00Mohm+/-1.0%rdg+/-4dgt (400.0ohm/4.000/40.00/400.0komega/4.000Mohm) +/-2.0%rdg+/-4dgt (40.00Mohm)
Measured Frequency Range (Hz)
5.120/51.20/512.0/5.120K/51.20K/512.0k/5.120M/10.00M +/-0.1%rdg+/-5dgt(input sensitiVity current:200microA[-10kHz] Voltage:1.5V[-10kHz]or more/ Hz:1.5V[-1MHz], 2V[>1MHz]or more)
Weight (g)
About 260 (battery included)
Accessories
Measuring code, fuse (0.5A/250V), fuse (10A/250V), dry cell batteryx2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1009 34933412 84.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For Hobby
5
From Japan
On 2017-01-02 17:19:43
I decided buy to see you are using a professional such as an electrical shop, Ban'ya's in the field. I do not have the most people you have a certain luxury Company F rather. If you think "the tip of the Burobu is short", it will be a normal length by removing and earlier from the collar has become a cap. (Metal parts)
This review is about item#34933412.
Used in the car of the electrical system
4
From Japan
On 2016-11-20 14:32:12
I think that it still good and there is a alligator clip. Metal part of the tip of Kendenbo was thought that easy to use and have a little more out.
This review is about item#34933412.
Electrical work, such as equipment testing in-house, a general-purpose use.
5
From Japan
On 2016-09-29 18:10:48
You are using one from before, but various measurement mode is rich, it is ideal for general-purpose use. Manufacturers also firm equipment manufacturer, we use trust to. Added purchased as for the rookie.
This review is about item#34933412.
Electronic tools
3
From Japan
On 2014-03-11 14:23:20
It bought by comparing the various manufacturers and the price and features. It is happy but they have a lot of measurement functions for the price.
This review is about item#34933412.

Related Products