Buy more than* S$200* and get FREE SHIPPING

Caution
Damage by falling impact and high temperature is not covered by warranty
Alternating Current Voltage Measurement
4.000/40.00/400.0 / 600V(Input impedance: 10Mohm)+/-1.3%rdg+/-5dgt (4.000/40.00V) +/-1.6%rdg+/-5dgt (400.0/600V)
DC Voltage Measurement
400.0 mV/4.000 / 40.00/400.0 / 600V(Input impedance: 10Mohm)+/-0.8%rdg+/-5dgt (400.0-mV/4.000/40.00/400.0V) +/-1.0%rdg+/-5dgt (600V)
External Form Dimensions (Length x Width x Depth)(mm)
107x54x10
DUTY
0.1-99.9%+/-2.5%rdg+/-5dgt (pulse width / pulse cycle)
Resistance Measurement
400.0ohm/4.000/40.00/400.0komega/4.000/40.00Mohm+/-1.0%rdg+/-5dgt (400.0ohm/4.000/40.00/400.0komega/4.000Mohm) +/-2.5%rdg+/-5dgt (40.00Mohm)
Frequency
Frequency range 10.00/100.0Hz/1.000/10.00kHz+/-0.1%rdg+/-5dgt (input sensitivity voltage: more than 1.5V)
...see all
Product Options
ADD TO CART
Withstand Voltage Weight (g) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Weight (g) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For [ AC3700V/] 1 minute About 70 (battery included) Soft case notebook type 1PC 1 1018 34933421 -
Discontinued
[x]
AC3700V/1 miunte About 80 (battery included) hard case type 1PC 1 1018H 34933437 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Use in both the home and the company. The company has created a product that uses the LED.
5
From Japan
On 2015-06-17 18:43:56
But I was using analog at home until now, and carried around and put and is notebook size to the pocket And the light, is useful because exactly the number is immediately read. If it is analog, not read only about numbers. I'm glad I bought it. From to order, it arrived in two days later. Fast, cheap, was the correct answer to buy.
This review is about item#34933421.
For electroscopic
5
From Japan
On 2015-03-24 15:52:25
This is a great item at the best price. Grateful we are grateful.
This review is about item#34933421.
Electrical wiring relationship
5
From Japan
On 2015-01-30 15:05:22
When the voltage and resistance measurements, very easy to use in the auto range. Also, in the even card type when you carry, I like because it does not get in the way.
This review is about item#34933421.
Confirmation and continuity check of the power supply voltage.
5
From Japan
On 2014-07-09 13:27:19
Easy to see even a liquid crystal display, it is also very easy-to-use tester easy to turn switching dial.
This review is about item#34933437.
For carry confirmation and usually around the equipment electrical
5
From Japan
On 2014-04-14 15:46:53
For with hard cover, it helps to prevent scratches of disconnection prevention and the body of the body code.
This review is about item#34933437.
To find car, a failure such as a controller, other.
5
From Japan
On 2014-04-05 08:16:23
Display is easy to use easy to see easily.
This review is about item#34933421.
Resistance measurement of the electrical equipment
3
From Japan
On 2013-05-06 14:49:06
From the previous ones, the case had changed. People here are easy to open and close.
This review is about item#34933437.

Related Products