Buy more than* S$200* and get FREE SHIPPING

Continuity Measurement
Buzzer sounds less than 120ohm
Alternating Current Voltage Measurement
4.000/40.00/400.0/600V (4 Range Auto) (Input impedance: 10Mohm) +/- 1.3% rdg +/- 5dgt (4.000/40.00V) (50/60Hz) +/- 1.6% rdg +/- 5dgt (400.0/600V) (50 / 60Hz)
DC Voltage Measurement
400.0mV/4.000/40.00/400.0/600V (5 Range Auto) (Input impedance: 10Mohm) +/- 0.8% rdg +/- 5dgt (400.0mV/4.000/40.00/400.0V) +/- 1.0rdg +/- 5dgt (600V)
Capacitance (F)
50.00/500.0nF/5.000/50.00/100.0microF
External Form Dimensions (Length x Width x Depth)(mm)
190x39x31
Diode Test
Open-circuit voltage: about 1.5V (0.4mA current measurement)
DUTY
0.1 - 99.9% +/- 2.5% rdg +/- 5dgt (pulse width / pulse period)
Resistance Measurement
400.0ohm/4.000/40.00/400.0kohm/4.000/40.00Mohm (6 Auto range) +/- 1.0% rdg +/- 5dgt (400.0ohm - 4.000Mohm +/- 2.5% rdg +/- 5dgt (40.00Mohm)
Batteries
(About 30 minutes auto power off) button battery LR-44 (1.5V) x 2
Frequency
5.000/50.00/500.0/5.000k/50.00k/200.0k +/- 0.1% rdg +/- 5dgt (input sensitivity voltage: 1.5V [- 50kHz] / 10V [> 200kHz] or more)
Compatible Standard
2 IEC610110-031 IEC61326 (EMC). III 600V Pollution degree IEC 61010-1 CAT
Weight (g)
(Including battery) about 100
Specification
Data hold/Work with data hold ON button Battery power arrart/ less than 2.4V, arrart will be displayed.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1030 34933446 82.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for voltage measurement of new distribution work on distribution line
4
From Japan
On 2014-02-07 06:03:43
I want a little more measurement code length. (About 30 cm) How is the extension code developed?
This review is about item#34933446.
Used for after-sales service of woodworking machines Repair in distribution board
4
From Japan
On 2011-04-20 20:10:25
Mode change, storage of the cable is good
This review is about item#34933446.

Related Products