Buy more than* S$200* and get FREE SHIPPING

For Low-Voltage Electroscope

4.50 (8)
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Dielectric Strength
For [ AC2000V/] 1 minute (between detection switches)
Light Volume (Lx)
8000 (can check at this location)
Objective Electric Wires
exposed and covered wire
Operating Voltage (V)
[FIRST LED-TO-GROUND VOLTAGE] 55 V +/- 15 V OR MORE illumination [Second LED-TO-GROUND VOLTAGE] 75 V +/- 15 V OR MORE illumination [THIRD LED-TO-GROUND VOLTAGE] 130 V +/- 15 V OR MORE illumination [FOURTH LED-TO-GROUND VOLTAGE] 150 V +/- 15 V OR MOR
Working Voltage Range (V)
AC80 - 600
External Form Dimensions (Length x Width x Depth)(mm)
147x28x21.5
Batteries
Lithium battery CR2032(3V)x1
Frequency (Hz)
50/60 common use
Volume
50 cm and more than 50 phons
Operating Temperature Range (deg C)
0 - +40
Weight (g)
About 35 (battery included)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DX-04 34933455 54.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Electrical
5
From Japan
On 2017-01-19 01:33:12
Second purchase of Lost my, I bought again. Easy-to-use, was good it is a place that is also attached OFF switch.
This review is about item#34933455.
Electrical construction
4
From Japan
On 2016-01-27 18:08:01
100 ~ 200v convenient it is found
This review is about item#34933455.
Indoor wiring check, electrical products inspection
5
From Japan
On 2015-09-25 20:00:16
It is quite convenient
This review is about item#34933455.
Breaker test
2
From Japan
On 2015-05-18 19:32:02
Tip can not be used because it does not me stop pointing to the outlet because the rubber. Not standing role from buying
This review is about item#34933455.
Wire to tell of 100V and 200V
5
From Japan
On 2014-12-21 14:08:06
The office of the house wiring was purchased in order to identify if there is 200V In addition to the 100V. You can firmly distinction.
This review is about item#34933455.
Electroscopic or the like in the electrical work
5
From Japan
On 2014-05-14 15:37:42
Since the tip is seen and 100 · 200V hard to hurt a rubber, ease of use is very good.
This review is about item#34933455.
Electrical equipment inspection
5
From Japan
On 2013-11-28 17:28:11
Stability in switching use of the contact / non-contact and that 100V 200V is readily apparent to But, compared with other products, good. So far to have more than one book purchase and use, but feel like less variation between individuals. Somewhat dissatisfied that the price is relatively high.
This review is about item#34933455.
Electroscopic so as not to hot line work
5
From Japan
On 2011-01-24 14:42:31
It is still so much, good to do not use us to voltage display.
This review is about item#34933455.

Related Products