Buy more than* S$200* and get FREE SHIPPING

High and Low Pressure Electroscope

4.50 (2)
High Pressure Non-operating Distance
The 5cm or less with respect to wire voltage to ground AC4000V
Dielectric Strength
AC20kV 1 minute (detecting elements - grip between)
Body Dimensions (Diameter x Length)(mm)
23.8x198
Operating Voltage (V)
Low pressure (intermittent sound light) AC80V high pressure (continuous sound light) AC600V (* coating on AC3000V) * Indicates a typical value at the time of the electroscopic from the coating on outdoor cross-linking Paris ethylene wire (wire diameter 5mm).?Operation start voltage is lower (cross-sectional area) is larger core diameter.
Measured Voltage (V)
AC80 to 7000
Battery Life
About 3 hours continuous operation state, about two years when left intact
Opreration Display
Can be checked in the brightness of 8000lx: Pronunciation: emission (position of 1m from the sound hole) 50dB or more
Operating Temperature and Humidity Range
-10 deg C - +40 deg C, 85% or less
Batteries
Alkaline button cells LR44 (1.5V) x 2
Frequency (Hz)
50/60 shared
Leak Current
The 0.1mA following dielectric strength test at the time
Structure
There are no harmful effects by (drip-proof type I) drop of water IPX1
Weight (g)
(Including battery) about 50
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 5702 34933464 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
NTT cable laying
5
From Japan
On 2013-12-18 17:39:22
It is easy to use with a case. The difficulty is that the clip part is fragile.
This review is about item#34933464.
Periodic inspection etc. for private electrical equipment
4
From Japan
On 2013-04-29 18:31:04
It is a small feeling so desorption from the waist is smooth. It is smooth feeling that the contact part at low pressure is conductive rubber.
This review is about item#34933464.

Related Products