Buy more than* S$200* and get FREE SHIPPING

Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Dielectric Strength
AC20kV / 1 min at (detecting elements - grip between) the extended state
Insulation Resistance
At 1000V mega 200Mohm or more at (detecting elements - grip between) the extended state
Operating Voltage (V)
[Low pressure] (contracted state) bare wire 80V [high pressure] (extended state) bare wire 400V (* coated wire 3300V) voltage value represents the voltage to ground, has shown that detectable voltage is greater than or equal to this number. The asterisk d
Measured Voltage (V)
AC80 to 7000
Opreration Display
Position can be checked away 1m in the brightness of 8000lx: 50dB or more emission at a distance of 1m: pronunciation
Operating Temperature and Humidity Range
-10deg, 85% less than C to +50 deg C
Batteries
AAA batteries R03 (1.5V) x2
Frequency (Hz)
50/60 shared
Leak Current
The 100microA following dielectric strength test at the time
Weight (g)
About 230 (including batteries)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 5720 34933473 249.90 SGD
In stock
ADD TO CART

Related Products