NoteBuy more than* S$200* and get FREE SHIPPING

Digital Phase Indicator

Caution
Damage by falling impact and high temperature is not covered by warranty
Measured Voltage (V)
3 PHASE AC200 to 480
External Form Dimensions (Length x Width x Depth)(mm)
82x59x23
Code
double insulation 1 m (R: Red S: T white: Blue)
Frequency Range (Hz)
20 - 400
Continuous Opreration Time
200/within 60-MINUTE, 480 V/within 4
Withstand Voltage
AC2200V/1 intervalle
Weight (g)
About 200
Accessories
Carrying case, measuring cord tip pin (3 pieces), instruction manual
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8030 34933482 -
Discontinued
[x]

Related Products