Buy more than* S$200* and get FREE SHIPPING

Rapid Glass Is-Rg20S

3.71 (14)
Caution
You cannot use gas welding or laser welding. So does not respond to normal under the mercury lamps and cannot be used.
Catch-Phrase
High performance at an affordable price!
Light Shieling Performance
Speed: 1 / 25000 seconds Detecting adjustment: 2 step switchable system
Sensitivity Adjustment
High/low 2 step adjustment
Switching Time (sec)
Two-stage switch type (Speed: 0.25-0.45, late: 0.65-0.80)
Line of sight range (mm)
98x44
Degree of Shading
Posts all the time #3.5 Adjustable stepless at the # 9-# 13 level
Batteries
SOLAR BATTERIES (AUTO ON/OFF FUNCTION), BUILT-IN LITHIUM BATTERY
Filter Size (mm)
110x90
Operating Temperature Range (deg C)
-10 - +55
Weight (g)
490
TRUSCO Part Number
355-7511
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IS-RG20S 34933385 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 2
1 star 1
Review Rating: 3.71
14 Customer Reviews
The reviews are automatic translation.
Mainly hand arc welding
4
From Japan
On 2016-11-02 23:53:09
I can check the part until the occurrence of the arc, as the hand with the face is empty, so it is possible to perform accurate welding · · · · Is the brightness at the time of transparency short of chopped?
This review is about item#34933385.
Welding operation
2
From Japan
On 2016-05-28 09:48:27
This time it will be purchase of the third one. I bought it for the time being because the condition of what I bought for the first one (about 2.5 years used) got worse. Again after the deterioration of the built-in battery the response became dull and could not be used. When forcibly disassembled and replaced the battery, it moved to the original position. However, normally it is difficult to replace the battery and it seems that we are not thinking about replacing from the beginning. (Lid is adhesive, battery is spot stopping?) I think that it is a little more product to customers. Since I will use it for a long time, I will purchase a type of battery replaceable type this time.
This review is about item#34933385.
Mag tg
1
From Japan
On 2016-05-09 09:05:32
Although it purchased 3 years, it does not block the light It seems that the repair method is not found on the net If the manufacturer also can not repair the self-made external battery Installed OK with reliability There is no reliability This product is cheap - it is bad
This review is about item#34933385.
Ship's outfit
3
From Japan
On 2016-02-11 22:10:41
It reacts to sea level reflection, so it is hard to use near the sea
This review is about item#34933385.
Welding operation
5
From Japan
On 2015-04-17 17:22:33
I bought the same item last time. I did not have any problem so I bought the same item.
This review is about item#34933385.
Welding operation
4
From Japan
On 2015-02-14 20:54:58
It hits the head and is easy to use. Lens changeover is fast.
This review is about item#34933385.
welding
5
From Japan
On 2014-09-12 20:58:18
Compared with the one I have been using so far, the price is also cheap so I will do it.
Auto Repair
4
From Japan
On 2014-04-24 18:42:00
The frequency of use was about several times a week, but it started to cause malfunction in under three years. Although it shields light for several times at the beginning of use, it does not block light when used. It is regrettable that it is a good product.
Open blow of slab deck plate
4
From Japan
On 2013-10-20 10:26:31
It is a product with excellent performance. However, as it is, it can not be used at the safety first construction site. It is a very disappointing product. I am anxious to improve by mixing safety helmet. There is a possibility of a hit item!
This review is about item#34933385.
welding
5
From Japan
On 2013-03-29 16:41:14
Since the cheapness of the ES power broke, it is very easy because it is not a brand-name brand but it is not necessary to narrow the eye with the adjustment of the brightness and the speed of reaction as it tried a little. I think it is unnecessary to use anything more than this, since it is lighter than before, and it is less time to cover and less impact on the eyes unless you use it at work.
This review is about item#34933385.

Related Products