Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Digital Light Meter

4.67 (3)
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Diagonal Incident Characteristic
LESS THAN 30 degree +/- 3%, BELOW 60 degree +/- 10%, LESS THAN 80 DEGREES +/- 30% (BASED ON JIS C 1609-7.3 PP. CALCULATION)
Light-receiving Element
silicon photo diode
Accuracy
200/2000Lx +/-4%rdg+/-5dgt 20000Lx +/-5%rdg+/-4dgt
External Form Dimensions (Length x Width x Depth)(mm)
Main body / 148 x 71 x 36 Light reception part / 85x67x32
Measuring Range
200/2000/20000Lx
Batteries
006 P (Square Type 9V) x 1
Cord Length (mm)
1050
Display
Digital display
Weight (g)
About 270 (batterie, receiver, body included)
Measuring Range
0.1 - 19990Lx
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5202 34933516 249.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Illuminance measurements such as emergency lights
4
From Japan
On 2013-09-04 10:22:01
Since measuring the floor surface or the like at the time of measurement, because just the length of the code was good, we use conveniently.
This review is about item#34933516.
To measure the appropriate illuminance depending on the location
5
From Japan
On 2013-08-30 13:23:24
In particular it has been used without problem. Price What 5 star if a little more cheaper price satisfaction.
This review is about item#34933516.
Working environment measurement
5
From Japan
On 2011-06-09 10:30:25
Simple, easy to use,,, sellers can trust
This review is about item#34933516.

Related Products