Buy more than* S$200* and get FREE SHIPPING

Tiger Fabric Tape

4.67 (9)
Adhesive Force (N/25mm)
10.78
Tensile Strength (N/25mm)
166.6
Tape Thickness (mm)
0.31
Tape Length (m)
25
Color
Tiger
...see all
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 1Roll 1 - 34937987 11.52 SGD
In stock
353-8915 75 1Roll 1 - 34937996 19.08 SGD
In stock
353-8923 100 1Roll 1 - 34938005 24.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Curing, etc.
5
From Japan
On 2016-06-26 14:04:34
This is useful in curing, etc. of the road in the event. Cut well, we come in handy because the moderately sticky.
This review is about item#34937987.
Frequently in the workplace
5
From Japan
On 2016-03-22 15:22:05
Easy to paste
This review is about item#34937987.
For 5S activities
5
From Japan
On 2015-03-20 14:36:18
There is decent also adhesive force, has endured to the use of put to the concrete floor.
This review is about item#34937987.
Put on top of the checkered steel plate
5
From Japan
On 2014-12-12 08:57:04
Without adequate problem. Also survive cheap price
This review is about item#34937996.
Position indication of pipe
5
From Japan
On 2013-08-08 21:00:34
Can also be used in small diameter pipe, since the cut by hand I like the ease of use.
This review is about item#34937987.
Indication of the large-diameter pipe
5
From Japan
On 2013-08-08 20:56:17
Also you can also be used for horizontal to vertical, and use a wide range Convenient.
This review is about item#34937996.
Station yard of Kan掃 (regular cleaning)
4
From Japan
On 2013-08-01 16:12:41
Although not yet used because I bought in stock, cheap amount of money in the same product from the same manufacturer! ! It runs out to this. 70% much cheaper than the place where previously purchased. As mentioned above, I would like to buy here in the future because the regularly used as a consumable.
This review is about item#34938005.
It was put in danger display on painted
5
From Japan
On 2012-11-01 12:32:05
Still brand item would be nice. The adhesion was enough.
This review is about item#34937987.
Used in the curing of wiring mall in the Olympics of public viewing
3
From Japan
On 2012-08-19 13:33:57
Width did not stick them to clean too wide. Did you get "what in this wide of? "And it was blamed on everyone. After all kana until the limit pasted to clean alone 75mm.
This review is about item#34938005.

Related Products