Buy more than* S$200* and get FREE SHIPPING

19 Pcs T-Handle With Bit Set

Purpose
Tighten all screws and bits set with T handle adapted to loosening., Tighten all screws and bits set with T handle adapted to loosening.
Outlet corner opposite side (mm)
6.35
Overall Length (mm)
30
Material
BIT /S 2, HOLDER/PE, T-HANDLE (GRIP PART) / PP+ GLASS FIBER, T-HANDLE / STAINLESS STEEL + CR-V
Set Contents
Short bits: #0/#1/#2/#3/-4/-6mm HEX bit shorts :2/2.5/3/4/5/6mm Torx short bits: T10/T15/T20/T25/T30/T40 T type handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TTS-1930 34933665 18.81 SGD
In stock
ADD TO CART

Related Products