Buy more than* S$200* and get FREE SHIPPING

19 Pcs Handle Ratchet With Bit Set

4.60 (5)
Purpose
Tighten all screws and bits set with ratchet handle adapted to loosening.
Outlet corner opposite side (mm)
6.35
Overall Length (mm)
30
Material
BIT /S 2, HOLDER/PE, RATCHET HANDLE / PP +FIBERGLASS
Set Contents
Short bits: #0/#1/#2/#3/-4/-6mm HEX bit shorts :2/2.5/3/4/5/6mm Torx short bits: T10/T15/T20/T25/T30/T40 Light Ratchet handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TRS-1930 34933674 20.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When the screw tightening
5
From Japan
On 2016-06-15 15:03:21
There is no particular improvement hope. I think that it is a very convenient.
This review is about item#34933674.
Tightening of the loading platform of the catch of the loosening of the track
3
From Japan
On 2016-06-07 14:38:46
The strength of the bit was a worry. It is when too hard also would lose. Although often used in a narrow place, you want even greater of the start of a little more force.
This review is about item#34933674.
Moving work
5
From Japan
On 2016-05-24 02:07:51
Good w
This review is about item#34933674.
workplace
5
From Japan
On 2015-12-16 22:11:40
Convenient use of the maintenance work
This review is about item#34933674.
Car maintenance
5
From Japan
On 2015-03-18 14:55:00
I bought in the private car of DIY purpose. We have to demonstrate the ease of use in the engine room, etc. narrow space. Also, + - hexagonal in addition, is the perfect item to exactly car fuck have size was Torx Lord a set in addition. Each is color-coded, kindly design to have been made up to the size notation. Aligned only this, this price is not perfect. Until the relationship on the durability of the use of the gas-period does not get evaluated, but you have the feeling of a well-built to split the price. Tighten, also operates without stress the switching of the loosening direction. I think that it is superior products that can be used without any problem if DIY about the work purpose of personal use.
This review is about item#34933674.

Related Products