NoteBuy more than* S$200* and get FREE SHIPPING

Power Relay

4.56 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
10
Contact Materials
Ag alloy
Number of Pins
8
Opreration Display
available
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21x35.5x27.9
Terminal Shape
Plug-in terminal
Number of Poles
2
...see all
Product Options
Input Voltage Range (V) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC102 - 132 AC120 1PC 1 782XBXC-120A 35089433 -
Discontinued
[x]
AC204 - 264 AC240 1PC 1 782XBXC-240A 35089424 -
Discontinued
[x]
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Replacement of OMRON relay
5
From Japan
On 2014-05-12 18:11:26
It is also not thought equal to the power relay there is a replacement, and the price purchased from Kikaiya's as a matter of course Although we had, this site that the assortment year after year become rich, I anything can be found by examining. To no performance nothing of inferiority to have you, but the price and the normal use of less than half of the OMRON product is the old type late We are satisfied.
This review is about item#35089424.
The control circuit of agriculture facility equipment
5
From Japan
On 2014-01-31 21:56:38
I was able to buy cheap in the campaign price period. And first-class brand item, I think that making unchanged. After that is durable but ‥‥, we expect.
This review is about item#35089424.
100V of ON, OFF
3
From Japan
On 2013-03-27 13:09:08
I did not match the Omron's number, we have the wrong wiring.
This review is about item#35089433.
Pump repair
5
From Japan
On 2012-07-27 05:21:04
no problem
This review is about item#35089433.
Transformer output voltage switching
5
From Japan
On 2012-02-01 14:02:30
In particular, there is no problem, was the goods as desired Just catalog was looking for in NET catalog because it was not on hand Since arriving or this catalog, it will be changed to the AHJ series HJ2-DC12 further from the next time cheap Matsushita
This review is about item#35089442.
Replacement of Omron relay
4
From Japan
On 2011-12-29 17:43:50
Is there a price attractive, but how much durability is of the
This review is about item#35089433.
It uses instead of Omron relay.
4
From Japan
On 2011-12-29 17:41:27
Because I can use without the same as Omron relay I do not know how much there is a durable, but it is satisfactory.
This review is about item#35089424.
Disinfection device using the barn entrance of sensor
5
From Japan
On 2011-08-20 09:24:38
There was a little anxiety because the cheap price but functioning splendidly. Challenge is whether the long-lasting how much future.
This review is about item#35089433.
Switching, spare parts
5
From Japan
On 2010-11-23 04:48:25
Recently has been using the SSR, it is still necessary and convenient also in this type
This review is about item#35089433.

Related Products