Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

All Purpose Scissors

4.40 (5)
Purpose
Effortlessly cut copper wire to tin plate. Tin plate, bamboo strip, aluminum wire, code, paper, cloth, leather, etc., Easy to cut steel wire, tin plate. Tin plate, bamboo, aluminum wire, cord, paper, cloth, leather, etc, Effortlessly cut copper wire to tin plate. Tin plate, bamboo strip, aluminum wire, code, paper, cloth, leather, etc., Effortlessly cut copper wire to tin plate. Tin plate, bamboo strip, aluminum wire, code, paper, cloth, leather, etc., Easy to cut steel wire, tin plate. Tin plate, bamboo, aluminum wire, cord, paper, cloth, leather, etc, Effortlessly cut copper wire to tin plate. Tin plate, bamboo strip, aluminum wire, code, paper, cloth, leather, etc., Effortlessly cut copper wire to tin plate. Tin plate, bamboo strip, aluminum wire, code, paper, cloth, leather, etc., Easy to cut steel wire, tin plate. Tin plate, bamboo, aluminum wire, cord, paper, cloth, leather, etc, Effortlessly cut copper wire to tin plate. Tin plate, bamboo strip, aluminum wire, code, paper, cloth, leather, etc., Effo
Blade Thickness (mm)
4, 4
Cutting Capability (mm)
Until the tin plate 0.6mm, to bamboo sticks 8mm, until the aluminum wire 2mm, until the copper wire 2mm, Tin plate up to 0.6 mm , bamboo up to 8 mm, aluminum wire up to 2 mm, copper up to 2 mm
Blade Length (mm)
50, 50
Weight (g)
135, 135
Overall Length (mm)
183, 183
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMS-183 34933717 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When disconnecting a wire or the like
4
From Japan
On 2018-06-06 09:58:16
I think that sharpness is very good and it fits high price, but if the spring of the part of possession is not stuck with adhesive etc, it will come off and I think that you can improve.
This review is about item#34933717.
Construction work in progress
4
From Japan
On 2016-11-08 15:34:49
How to cut the blade can be used very smoothly. However, it is very hard when I use the clasp.
This review is about item#34933717.
Cutting of wire etc.
4
From Japan
On 2015-12-03 13:34:36
The beginning is preeminent sharpness. It is still better if you have a little more sharpness. I want the spring between the hands to come off so we want to improve it.
This review is about item#34933717.
Paper, nylon, cable tie, vinyl hose etc.
5
From Japan
On 2015-05-03 23:13:22
It is easy to cut and enter power. After that, how long will it last have?
This review is about item#34933717.
Cut out of aluminum can and curvilinear cutout of PVC sheet
5
From Japan
On 2013-12-02 02:05:05
I am glad that the blade is jagged so that the object does not slip. Just think of those who remain cut off and those who truncate will leave jagged marks on those who remain unless you touch the blade. If it is less than 0.5 mm, the cutting line is free.
This review is about item#34933717.

Related Products