Buy more than* S$200* and get FREE SHIPPING

Scissors Stainless Steel Renovation

3.67 (6)
Purpose
Effortlessly cut thick carpet and Tin sheets.Steel Tin plate, carpet, laminated plastic, paper, cloth, leather, corrugated sheets, tinplate, electrical cords, wiring cover (mall)., Easy to cut thick carpets and tin sheets. Iron plate, tin plate, carpet, sheet plastic, paper, cloth, leather, corrugated sheets, galvanized iron, zinc, wiring cover (mall), electrical cord, etc., Effortlessly cut thick carpet and Tin sheets.Steel Tin plate, carpet, laminated plastic, paper, cloth, leather, corrugated sheets, tinplate, electrical cords, wiring cover (mall)., Effortlessly cut thick carpet and Tin sheets.Steel Tin plate, carpet, laminated plastic, paper, cloth, leather, corrugated sheets, tinplate, electrical cords, wiring cover (mall)., Easy to cut thick carpets and tin sheets. Iron plate, tin plate, carpet, sheet plastic, paper, cloth, leather, corrugated sheets, galvanized iron, zinc, wiring cover (mall), electrical cord, etc., Effortlessly cut thick carpet and Tin sheets.Steel Tin plate, carpet, laminated plast
Blade Thickness (mm)
3.5, 3.5
Cutting Capability (mm)
Until the iron plate 0.8mm, until tin plate 0.8mm, up carpet 10mm, to thin plastic 4mm, until the wave plate 2mm, Steel plates are up to 0.8mm, Tin plates are up to 0.8mm, Carpet is up to 10mm, thin plastic board is p to 4 mm, corrugated cheet is up to 2 mm
Blade Length (mm)
78, 78
Weight (g)
260, 260
Overall Length (mm)
250, 250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRS-250 34933726 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
For tanning
4
From Japan
On 2016-09-29 16:52:55
I tried it out and it was well cut. The same item was sold cheaply by 100 yen at nearby home center.
This review is about item#34933726.
Imaichi
2
From Japan
On 2016-07-07 20:21:57
I bought it to use for stainless steel sheet cutting, but is it impossible for stainless steel?
This review is about item#34933726.
Used when cutting a corrugated sheet
5
From Japan
On 2016-05-20 14:20:33
Used for corrugated board processing with DIY, satisfied with cutting at a low price
This review is about item#34933726.
Carpet cut
5
From Japan
On 2015-07-29 15:23:22
It was very good to cut easily with good sharpness.
This review is about item#34933726.
Discard material
1
From Japan
On 2014-09-05 09:00:42
I tried to cut the old tire for disposal by exchanging the tire of the bicycle, but I could not cut the wire inside the tire and the blade of the pinch was put on, the recognition was insufficient.
This review is about item#34933726.
Automobile related services
5
From Japan
On 2012-12-16 02:52:42
Aluminum plate, wiring, vinyl etc. It is well cut from hard to soft. Angle is good, easy to hold, easy to put power.
This review is about item#34933726.

Related Products