Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Scissors

4.00 (1)
Purpose
Cutting VA, VVF wire, VCT wire and mall. As a pruning shears., VA, VVF cord, VCT cord, mall cutting. As pruning shears., Cutting VA, VVF wire, VCT wire and mall. As a pruning shears., Cutting VA, VVF wire, VCT wire and mall. As a pruning shears., VA, VVF cord, VCT cord, mall cutting. As pruning shears., Cutting VA, VVF wire, VCT wire and mall. As a pruning shears.
Blade Thickness (mm)
3.5, 3.5
Cutting Capability (mm)
VA / VVF line /phi. 2.0x3 to the core, to VCT line /phi. 3.0x5.5mm2, No. mall /phi. 2.0(2) cut up., VA,VVF wire/up to phi2.0x3 cores, VCT wire /up to phi3.0x5.5mm2, Mall /cutting up to phi2.0(No.2)
Blade Length (mm)
45, 45
Weight (g)
158, 158
Overall Length (mm)
200, 200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TES-200 34933735 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of wire
4
From Japan
On 2014-07-28 06:23:01
Sharpness is good for now but how much it has a problem
This review is about item#34933735.

Related Products