Buy more than* S$200* and get FREE SHIPPING

Advanced Slim Bits

3.29 (7)
Purpose
The tightening work, such as wood, aluminum, and steel., The tightening work, such as wood, aluminum, and steel.
Outlet corner opposite side (mm)
6.35
Material (Bit)
S2
Blade Shape
+
Hardness
60+/-2
Point Size
#2
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 1Set(10PC) 1 TDB-1065 34933744 9.99 SGD
In stock
85 1Set(10PC) 1 TDB-1085 34933753 11.99 SGD
In stock
110 1Set(10PC) 1 TDB-1110 34933762 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 0
1 star 2
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
For screwing
4
From Japan
On 2017-03-05 17:57:56
Slim bit It is a good thing unexpectedly, I guess I purchased it many times, it is a bit I will always forget while thinking about ordering at the time of purchase, tip hardness is also good for me I am the most usable bit, the next purchase Sometimes I order.
This review is about item#34933753.
Aluminum screw stopper etc.
4
From Japan
On 2016-02-01 15:29:55
The tip is thin and easy to use. However, it is easy to break at this price and I am giving up that there is no choice. It can be used up to M4, but it is brittle when it comes to more. It is a set of 10, but I want you to increase the amount of contents more.
This review is about item#34933744.
I mainly use it for wood construction.
4
From Japan
On 2015-12-28 22:26:14
I often use it. I also have a slightly brittle side, but I think that it is cheap and good. I will continue to use it.
This review is about item#34933753.
To impact
1
From Japan
On 2015-11-27 15:04:10
I bought it for the stainless steel only for a cheap but only used 2 pieces.
This review is about item#34933762.
From metal processing to wooden construction
4
From Japan
On 2014-04-04 21:10:42
First of all, it is essential that it is inexpensive. As the screw tightening limit is near the tightening limit of the work area, depending on the work state and situation, the bit tip defect is always attached. The expensive bit has a good seating feeling of the screw, it is worth the price, but the strength leading to the loss of the bit tip part will be high, but it feels almost no big difference whether it is a purchase item of the present We do. In essence, grasp the situation of the bit tip portion and replace it if you feel exhausted. I think that if you keep this even you will be the best partner.
This review is about item#34933762.
For underwear for woodworking products, make-up etc., used from fine screws to ordinary construction screws.
1
From Japan
On 2012-04-23 10:53:56
Since I think that it is helpful to write honestly, it is actually an impression of using it on a professional site but it does not become usable. Normally I used 2 bit of less than 500 yen in other plants in all plants, but I tried this bit for craftsmen as well as cheap bit to try to reduce expenses, but the biggest problem is Although it can be used fairly newly, when used for ordinary bits (Impact is common in Hitachi) slip. Even professional craftsmen will slip and hit bit on wood and give scratches, so I think that this is dangerous for amateur use. Pro avoids danger so as not to place your finger near, but such a slippery low bit is dangerous if you slide towards your fingers or wood. I think this is for professionals and for people who do not want accuracy. There is much room for improvement.
This review is about item#34933762.
Control panel wiring work
5
From Japan
On 2012-03-10 13:44:11
Bit is a consumable item. Although I always use the object of round shaft, since the bit deformed at the tip causes bad fastening, I purchased it because it was better to throw away and update cheap bits frequently. ● Since we can use both ends with 820 yen including 10 points of expected points, we believe that 82 yen / 2 = 41 yen. "I will throw out the sugar even if the tip hurts even a little." ● The disadvantage is that the central part is hexagonal. · I think that I want to see how I use it for a while.
This review is about item#34933762.

Related Products