Buy more than* S$200* and get FREE SHIPPING

Torsion Bits

1.50 (2)
Purpose
The tightening work, such as wood, aluminum, and steel., The tightening work, such as wood, aluminum, and steel.
Outlet corner opposite side (mm)
6.35
Blade Shape
+
Point Size
#2
Material
S2
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 1Set(5PC) 1 TRT-655 34933771 9.99 SGD
Shipped after 2018-01-26
85 1Set(5PC) 1 TRT-855 34933787 11.99 SGD
In stock
110 1Set(5PC) 1 TRT-115 34933796 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Screws at construction site
2
From Japan
On 2013-10-25 19:35:09
Will it be a special field? It is easy to understand when using the dish screw D6 First of all, the sitting of the screw is not good enough until the end You can not tighten until the end The bad point is missing Even if the construction is fine Learn more
This review is about item#34933771.
Work of hitting a screw with an impact driver on a thin iron plate or aluminum
1
From Japan
On 2012-06-18 20:55:11
It does not become usable at all. It is a product which became an interest to write a review for the first time. I bought more than one because the price was cheap, but it does not become a job. It will not stick to any screws on hand. Because it was five entrances, I tried using two, but it was the same. Since I did not have a bit on hand, I managed to finish the task of the day while scraping the tip of the bit with a file. I've been working on bits for over 20 years but it was my first experience. I would like to return if the procedure is not troublesome.
This review is about item#34933796.

Related Products