Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Two-Socket Is

Width Across Flat (mm)
17, 21
Overall Length (mm)
60
Material
BITS/S2, SOCKET / CR-V
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC 1 TDSW-1721 34933832 25.99 SGD
In stock
Bit switch system 1PC 1 TDCW-1721 34933841 36.99 SGD
In stock
ADD TO CART

Related Products