Buy more than* S$200* and get FREE SHIPPING

9.5Square. Socket Set

4.83 (6)
Purpose
Tightening of bolts and nuts., Tightening of bolts and nuts.
Type
Hexagon shaft
Overall Length (mm)
60
Material
BITS/S2, SOCKET / CR-V, Color part / Alumite
Set Contents
8/10/12/13/14mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDS-5 34933857 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Removal of automotive parts bolts, parts dismantling etc.
5
From Japan
On 2016-11-14 18:22:53
Very good in terms of price. "It is not very cheap" but cheap but "very good" items. The color coding of the socket is also solid, and a little rough work is okay. As inferred from the shape, it is slightly heavier than the other company's products, but I think if you use electric impact, I do not mind. TOP Industrial goods are also purchased and used at the same time, but the frequency of use is much of those of TOP industry. The reason is lightness and shape, satin finish etc. However, it will not be dissatisfied because you got only the trad kokore. The finish and texture to the price is pretty good, so you can use it carefully regardless of amateurs and pros, and even if you use cracks and cracking it will not bother you. Usually, if you do not overload such as cracking with electricity, it will not break. It is an item of shopping, buying.
This review is about item#34933857.
Electric wiring
4
From Japan
On 2016-07-29 17:30:13
It was able to be used without problems. Durability in long-term use is unknown.
This review is about item#34933857.
Tightening bolt
5
From Japan
On 2014-07-09 15:00:53
Since I do not use work patterns everyday, I made it here with cost priority. I still do not know the durability, but I like it.
This review is about item#34933857.
Motorcycles, car repair, remodeling etc.
5
From Japan
On 2013-03-11 18:31:50
Since it is colored, it is very convenient to use.
This review is about item#34933857.
work
5
From Japan
On 2012-09-28 14:28:09
Was good
This review is about item#34933857.
Maintenance of automobiles and motorcycles
5
From Japan
On 2012-03-10 21:09:42
It is very easy to use. I also liked the size that you can see at a glance with coloring.
This review is about item#34933857.

Related Products