Buy more than* S$200* and get FREE SHIPPING

Various Purpose Longnose Pliers

4.82 (11)
Purpose
The installation in narrow places., The installation in narrow places.
Finishing Treatment
Hardening (full heat treatment)
Cutting Capacity (phi mm) Steel Wire
1.6
Blade Part Hardness
HRC56 - 60
Overall Length (mm)
160
Material
BLADE PARTS, CHROME VANADIUM STEEL, HANDLES PART/TPR
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTR-160 34933866 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Miscellaneous maintenance / assembly
5
From Japan
On 2018-03-16 16:28:55
It is very easy to hold and powerful, it is a product that overturns the whole concept of radio pliers that I used to use. We will introduce one to each workplace and private tool box.
This review is about item#34933866.
Detailed bending etc. during machining
5
From Japan
On 2017-07-26 15:04:25
I think that it is this shape that seems to have been written by everyone, but what is worrisome is the most important. There is still uncomfortable feeling that it is different from ordinary radiopen, but even if you deduct it, there is too much ease of use. Easy to grasp, easy to apply force, easy to see at the angle when you turn to the processing target I think that it is a merit more than anything. Why do not you consider one with resistance.
This review is about item#34933866.
Used at home
4
From Japan
On 2017-01-31 21:20:57
Is it a little big? I think that the entrance is firm and may be good
This review is about item#34933866.
Maintenance of automobiles
5
From Japan
On 2015-11-17 11:41:32
It is easy to use. It was as reputed.
This review is about item#34933866.
It's easy.
5
From Japan
On 2015-10-04 14:51:23
I thought that asymmetric hands are hard to use, but it is quite the opposite and it is very easy to use. I felt it was easier to use than usual things, especially when the hands were not level with the body. The accuracy of the tip is also no problem.
This review is about item#34933866.
Electric worker wiring work inside the house etc.
4
From Japan
On 2015-05-08 18:48:10
Easy electrical wiring can be cut easily. Although asymmetric hand grips were somewhat uncomfortable before obtaining, in actual use, even in a narrow working space, it was possible to freely handling and it was very satisfying to work efficiently .
This review is about item#34933866.
Maintenance of bike and others
5
From Japan
On 2015-05-04 20:38:31
Since cheap items are hard to use, I bought it and tried it. It feels good to hold and spring is just right to use well. I grasped where I used to take the staples. The accuracy of the tip seems to be good. I'm glad I bought it.
This review is about item#34933866.
Deburring of products etc.
5
From Japan
On 2013-12-20 11:54:32
It is easy to grasp unexpectedly. Cospa is also good. Just because the precision of the tip is not good, it may choose usage.
This review is about item#34933866.
Ordinary general
5
From Japan
On 2013-07-09 02:07:26
It is easy to fit in hands and it is not tired even for long time use. If it says to say strongly, the fall prevention mounting hole is weakly damaged immediately, it is the best if it is a little stronger.
This review is about item#34933866.
Maintenance work
5
From Japan
On 2013-02-22 21:52:39
Since it was a shape that I had not seen, it was easy to work familiar with hands besides trying to buy with interest. Because the price is cheap, I want to purchase again if it hurts.
This review is about item#34933866.

Related Products