Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Strong Diagonal Pliers

1.50 (2)
Purpose
Cutting iron wire., Cutting iron wire.
Finishing Treatment
Quenching (full heat treatment)
Cutting Capacity (phi mm) Steel Wire
2
Blade Part Hardness
HRC56 to 60
Overall Length (mm)
160
Material
Blade portion / chrome vanadium steel, the handle portion / TPR
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTN-160 34933875 10.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of copper wire
2
From Japan
On 2015-07-03 17:26:46
Whether it is sweet blades, equivalent power is required even with 2 VVF 1.6 cores. Three more leads require more force, but can not be disconnected at one time. A good pliers gets better.
This review is about item#34933875.
Wire & repair of electronic equipment
1
From Japan
On 2014-02-13 11:00:14
The function as a nipper is not problematic but it is inconvenient for storage (taking hold of the place with the grip open), so there is no choice but to be able to store with the wire tightened with wire.
This review is about item#34933875.

Related Products