Buy more than* S$200* and get FREE SHIPPING

Slit Type Water Plier

3.00 (1)
Purpose
Wiring HVAC, water, gas, electricity, etc.
Finishing Treatment
Hardening (full heat treatment)
Maximum Opening (mm)
36.5
Blade Part Hardness
HRC44 - 50
Jaw Depth (mm)
33.5
Overall Length (mm)
250
Material
Blade section, carbon steel S50C, handle part PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSW-250 34933884 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2013-05-08 21:49:23
Regrettably it was too bad to make it. There is a burr and deburring before use, movement of the shaft and the handle is astringent and moving is bad unless it moves it to familiarity. Also, since the price is also price, there is no feeling of stiffness or rigidity, so it becomes a little uneasy whether it will be damaged when you apply force. It is not recommended for people who use hard to apply torque. I think that it is good if beginners use easily in the beginning.
This review is about item#34933884.

Related Products