Buy more than* S$200* and get FREE SHIPPING

Radio Pliers, Long

4.50 (2)
Finishing Treatment
Quenching (full heat treatment)
Cutting Capacity (phi mm) Steel Wire
1.6
Blade Part Hardness
HRC55 to 60
Weight (g)
270
Overall Length (mm)
280
Material
Cutting part / carbon steel S55C, the handle portion / TPR
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRL280 34933902 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Both sides of the back of the thing
4
From Japan
On 2016-04-02 14:57:49
Seize those of place where you will not be hand
This review is about item#34933902.
Used to catch dropped objects of fine work such as distribution room.
5
From Japan
On 2010-10-14 00:53:36
Easy to apply force, easy to join the tip even in narrow places, lightweight iron such as screw can also be moved with magnets and convenient.
This review is about item#34933902.

Related Products