NoteBuy more than* S$200* and get FREE SHIPPING

13Pcs Socket &Amp; Screwdriver Set

Purpose
For loosening and tightening screw bolts and nuts.
Weight (g)
218
Overall Length (mm)
100 (Main body), 164 (carabiner included)
Thickness (mm)
47 (Main body)
Length (mm)
(Driver)#0:63.5, # 1: 64, # 2: 66, #3:66.5,-3: 63,-4:63.5,-5: 65, (socket adapter)66.5
Material
BODY, CARABINER/ALUMINUM, DRIVER /CR-VS, SOCKET / CARBON STEEL
Set Contents
Carabiner, driver (#0/#1/#2/#3/-3/-4/-5mm), 6.35 mm squareuare socket (6 / 8 / 9 / 10 mm) , socket adapters
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12PC) 1 TSD-13 34933936 -
Discontinued
[x]

Related Products