Buy more than* S$200* and get FREE SHIPPING

45pcs Tool Set

4.00 (3)
Mass (kg/set)
4.3
Dimensions (Width W x Height H x Depth D) (mm)
310x235x65
Set Contents
9.5mm ratchet handle 9.5mm socket angle: 8.10.12.13.14.15.17.19 9.5mm angle extension bar: 75mm combination wrench: 8.10.12.13 ? 14 monkey wrench 150mm long nose pliers 150mm universal nose pliers 150mm 6.35mm angle bit:
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-45 34933954 70.99 SGD
Shipped after 2018-06-19
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Easy disassembly etc. of automobile parts
3
From Japan
On 2018-01-29 14:22:05
I have all the tools that can do various work with a low price set, but there is not a driver that is quite used frequently, and I have been troubled by having to install a bit on a hard handle that can not be turned. I think that it is not suitable for the case where the necessary work is assumed for the driver.
This review is about item#34933954.
It is used for assembling a simple pool and repairing nursery facilities
5
From Japan
On 2016-03-14 08:26:19
· Because it is a compact set, it is good for carrying, it is suitable for women to use.
This review is about item#34933954.
Used for light work
4
From Japan
On 2014-02-05 19:40:07
For marking and light work, the necessary tools are all in handy and it is very convenient.
This review is about item#34933954.

Related Products