Buy more than* S$200* and get FREE SHIPPING

58 Pcs Tool Set

4.20 (5)
Purpose
Car maintenance, repair bike, DIY, assembly and furniture., Car maintenance, repair bike, DIY, assembly and furniture.
Mass (kg/set)
5.2
Dimensions (Width W x Height H x Depth D) (mm)
405x310x78
Set Contents
Angle Ratchet handle 9.5mm 9.5 mm angle socket: 10, 12, 13, 14, 17, 19 6.35 mm angle socket: 4, 5, 5, 5, 6, 7 and 8 75mm of 9.5mm angle extension bar angle 9.5 mm angle spark plug 16 / 21 mm_ 6.35 mm Converting adapter Stabi combination wrench :
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-58 34933963 94.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
For household repair and maintenance.
4
From Japan
On 2016-12-01 14:50:35
Although it was better than I expected, I would like the tool list to be in the tool instead of the box. Durability is now.
This review is about item#34933963.
Air conditioner
5
From Japan
On 2016-07-27 07:29:11
Very easy to use, the price is satisfactory.
This review is about item#34933963.
DIY
4
From Japan
On 2015-03-11 19:25:57
It is a firm making in proportion
This review is about item#34933963.
Emergency response
4
From Japan
On 2015-02-28 10:19:50
I am deeply moved by this content at this price! It is! It is a set tool just thinking that the item of 58 PCS was well restricted. At the moment there is no discomfort in using it. Since it is where the real price is questioned depending on how much durability is after this, I would like to use it well.
This review is about item#34933963.
Maintenance at milling mill
4
From Japan
On 2014-09-19 13:39:16
Purchasing a set makes constant and fixed location management easier
This review is about item#34933963.

Related Products