Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

47pcs Tool Set, Battery Screwdriver

4.00 (1)
Motor Voltage (V)
DC6
Mass (kg/set)
4.3
Rated Time (minutes)
5
Maximum Tightening Torque (N m)
3
Continuous Opreration Time (min)
15
Screw Fastening Capacity (mm) Wooden Screws
Maximum phi3.1 (2 x 4 material)
Dimensions (Width W x Height H x Depth D) (mm)
310x235x65
Drilling Ability (mm)
Woodworking drill bit up to phi3 (2 x 4 material)
No Load Rotation Speed (min-1[r.p.m])
0-210
Power
4 AA batteries (sold separately)
Weight (g)
Driver body / 240
Set Contents
9.5mm angle ratchet handle 9.5mm socket angle: 8.10.12.13.14.15.17.19 9.5mm extension angle bar 75mm Kobi wrench Nation: 8.10.12- 13.14 monkey wrench 150mm long nose pliers 150mm universal nose pliers 150mm 6.35mm angle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-47D 34933972 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
easy work
4
From Japan
On 2015-01-23 19:50:35
Apart from the gold cutting saw, it is a tool with price. It can not be used much for automobiles, but for bicycles etc. ◎
This review is about item#34933972.

Related Products