Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

56 Pcs Tool Set, W/AC Drivers

3.33 (3)
Purpose
Car maintenance, repair bike, DIY, assembly and furniture., Car maintenance, repair bike, DIY, assembly and furniture.
Mass (kg/set)
5.2
Rated Time (minutes)
15
Maximum Tightening Torque (N m)
3.5
Screw Fastening Capacity (mm) Wooden Screws
Round wood / 13-38
Dimensions (Width W x Height H x Depth D) (mm)
405x310x78
Drilling Ability (mm)
Hexagonal shaft drill blade iron plate: 1.5 mm, aluminum plate: 2 mm, plastic: 3 mm
Rated Power Consumption (W)
30
No Load Rotation Speed (min-1[r.p.m])
0-230
Cord Length (m)
About 1
Rated Voltage (V)
AC100
Set Contents
Angle Ratchet handle 9.5mm 9.5 mm angle socket: 10, 12, 13, 14, 17, 19 6.35 mm angle socket: 4, 5, 5, 5, 6, 7 and 8 75mm of 9.5mm angle extension bar angle Angle Ratchet handle 6.35mm 6.35 mm Converting adapter Stabi combination wrench : 8, 10, 12, 13, 14, 17 Monkey Wrench 200mm Nipper 150mm Universal Needle-nose pliers 150mm Water pump pliers 250mm 6.35 mm angle bits: # 1, # 2,-4, -6, T10, T15, T20, T25, T30 L type Allen wrenches : 1.5, 2, 2.5 and 3,4 / 5 / 5.5 / 6 Socket adapter Cutter Folding saws Nail hammer 8oz Double end soft hammer Convex 2 m x 13 mm width Double-sided brush (nylon / copper) AC100V driver AC100V driver for hexagonal shaft drill bit: 2 / 3mm AC100V driver bits # 1 & # 2 -6 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(56PCSet) 1 TS-56A 34933981 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For household carpentry work
2
From Japan
On 2018-03-28 10:22:11
It is cool, but it is difficult to wear. If you open the lid you are falling apart ...
This review is about item#34933981.
Assembled Furniture Automobile, bicycle light work
4
From Japan
On 2014-10-21 12:34:34
Accuracy is as good as price, but it is not professional, so this is enough when used at home.
This review is about item#34933981.
Maintenance at milling mill
4
From Japan
On 2014-09-19 13:40:46
By purchasing set products, it became easier to manage constants and fixed positions
This review is about item#34933981.

Related Products