Buy more than* S$200* and get FREE SHIPPING

Double End Ratchet Wrench, Nail Type

4.43 (7)
Purpose
Temporary scaffolding, housing construction, etc., Temporary scaffolding, housing construction, etc.
Overall Length (mm)
180
...see all>
Product Options
ADD TO CART
Nominal Designation Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17x19 230 1PC 1 TRW-1719S 34933997 17.99 SGD
In stock
17x21 240 1PC 1 TRW-1721S 34934006 17.99 SGD
In stock
19x21 260 1PC 1 TRW-1921S 34934015 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
The price is a bit high, but it's light and compact.
4
From Japan
On 2017-12-08 15:18:30
It is indeed short. However, since it is light, I feel that the degree of fatigue is different even if it is used for a long time. It's just a bit high, so maybe this one is better ♪
This review is about item#34933997.
Scaffold assembly time etc.
5
From Japan
On 2016-07-16 00:06:53
It is easy to use in a size that just enters the waist bag. I was worried whether power is difficult to enter because it was short, but it did not matter.
This review is about item#34933997.
For single pipe clamp
4
From Japan
On 2015-08-17 11:29:33
Good feeling in a narrow place
This review is about item#34934006.
For maintenance work
3
From Japan
On 2015-04-28 09:34:52
Flare glasses did not have this size, so purchase as a substitute, there is no problem to use.
This review is about item#34934015.
Removal and binding of wire connection points
5
From Japan
On 2014-10-24 08:53:35
Small workability without disturbing because it is compact size
This review is about item#34933997.
Equipment / piping
5
From Japan
On 2013-06-09 01:36:11
I lost it so I looked for the cheapest one. It is extremely compact and light, and it will be saved as a tool to be standing in the waist bag. Because of its small size, it is disadvantageous on the lever principle, but the head of the ratchet part is also small and it is often useful. I do not feel like using any other.
This review is about item#34933997.
Scaffolding assembly demolition etc.
5
From Japan
On 2013-02-04 16:40:52
What I need something I always carry around in the corner of the tool bag.
This review is about item#34934006.

Related Products