Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Body TRUSCO Part Number Specification Inner Diameter (phi mm) Overall Length (mm) Compatible Trowel Compatible Soldering Iron 2014 TRUSCO Published Page Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Body TRUSCO Part Number Specification Inner Diameter (phi mm) Overall Length (mm) Compatible Trowel Compatible Soldering Iron 2014 TRUSCO Published Page Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 384-4081 - 5 14.5 FX8801 - 1-2255 10   1PC 1 T18-C5 39528413 9.99 SGD
In stock
FX-888,FX-600 384-4137 Lead-Free Solder supported - - FX8801 FX888 1-2255 10   1PC 1 T18-S4 39528465 6.99 SGD
In stock
FX-888, FX-600 355-9271 Lead-Free Solder supported - - - - - 5.5   1PC 1 T18-C1 34934146 9.99 SGD
In stock
FX-888, FX-600 355-9301 Lead-Free Solder supported - - - - - 7   1PC 1 T18-C4 34934225 6.99 SGD
In stock
- 384-4064 Lead-Free Solder supported - - FX8801 FX888,FX600 1-2255 10   1PC 1 T18-BR02 39528361 9.99 SGD
In stock
FX-888,FX-600 355-9360 Lead-Free Solder supported - - - - 1-2255 6   1PC 1 T18-CSF25 34934191 6.99 SGD
In stock
FX-888,FX-600 355-9378 Lead-Free Solder supported - - - - 1-2255 7   1PC 1 T18-D08 34934243 6.99 SGD
In stock
FX-888,FX-600 - Lead-Free Solder supported - - - - - 10.0   1PC 1 T18-S9 40177977 -
Discontinued
[x]
FX-888, FX-600 355-9441 Lead-Free Solder supported - - - - - 6.5   1PC 1 T18-SB 34934121 9.99 SGD
In stock
FX-888, FX-600 355-9335 Lead-Free Solder supported - - - - - 5.5   1PC 1 T18-CF2 34934182 6.99 SGD
In stock
FX-888, FX-600 355-9424 Lead-Free Solder supported - - - - - 6.5   1PC 1 T18-I 34934103 6.99 SGD
In stock
FX-888, FX-600 355-9289 Lead-Free Solder supported - - - - - 5.5   1PC 1 T18-C2 34934173 6.99 SGD
In stock
FX-888, FX-600 355-9297 Lead-Free Solder supported - - - - - 7   1PC 1 T18-C3 34934207 6.99 SGD
In stock
FX-888, FX-600 355-9408 Lead-Free Solder supported - - - - - 7   1PC 1 T18-D24 34934277 6.99 SGD
In stock
FX-888, FX-600 355-9327 Lead-Free Solder supported - - - - - 5.5   1PC 1 T18-CF15 34934164 9.99 SGD
In stock
FX-888, FX-600 - Lead-Free Solder supported - - - - - 10   1PC 1 T18-DL2 40177943 9.99 SGD
In stock
FX-888, FX-600 355-9254 Lead-Free Solder supported - - - - - 6.5   1PC 1 T18-B 34934094 6.99 SGD
In stock
FX-888, FX-600 355-9319 Lead-Free Solder supported - - - - - 5.5   1PC 1 T18-CF1 34934155 9.99 SGD
In stock
FX-888, FX-600 355-9386 Lead-Free Solder supported - - - - - 7   1PC 1 T18-D12 34934252 6.99 SGD
In stock
FX-888, FX-600 - Lead-Free Solder supported - - - - - 7   1PC 1 T18-D16 34934261 6.99 SGD
In stock
FX-888, FX-600 355-9432 Lead-Free Solder supported - - - - - 6.5   1PC 1 T18-K 34934112 13.99 SGD
In stock
FX-888, FX-600 355-9343 Lead-Free Solder supported - - - - - 7   1PC 1 T18-CF3 34934216 6.99 SGD
In stock
FX-888, FX-600 355-9416 Lead-Free Solder supported - - - - - 7   1PC 1 T18-D32 34934286 6.99 SGD
In stock
FX-888, FX-600 355-9262 Lead-Free Solder supported - - - - - 5.5   1PC 1 T18-C05 34934137 9.99 SGD
In stock
FX-888, FX-600 - Lead-Free Solder supported - - - - - 10   1PC 1 T18-BL 40177916 9.99 SGD
In stock
FX-888,FX-600 384-4129 Lead-Free Solder supported - - - - - 10   1PC 1 T18-S3 40177961 9.99 SGD
In stock
FX-888,FX-600 384-4099 Lead-Free Solder supported - - - - 1-2255 10   1PC 1 T18-DL12 40177934 9.99 SGD
In stock
FX-888,FX-600 384-4072 Lead-Free Solder supported - - - - - 10   1PC 1 T18-C08 40177891 9.99 SGD
In stock
FX-888,FX-600 355-9351 Lead-Free Solder supported - - - - 1-2255 7.0   1PC 1 T18-CF4 34934234 6.99 SGD
In stock
FX-888,FX-600 - Lead-Free Solder supported - - - - - 10.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T18-S6 40177907 10.99 SGD
In stock
FX-888,FX-600 - Lead-Free Solder supported - - - - - 10.0   1PC 1 T18-DL32 40177952 9.99 SGD
In stock
FX8801-01,FX8802-02,FX600-01,FX600-02 384-4153 - - - - - - 10.0   1pc 1 T18-S9 39528483 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Soldering of electronic circuit board. Especially remodeling and experiment.
5
From Japan
On 2018-05-13 12:55:13
Especially in recent years, small items of SMD parts are becoming commonplace, but on the contrary the heat is absorbed by the solid surface to make it difficult to melt, so replace the tip without troubleshooting and make sure enough heat Being able to be given quickly becomes important. If we want to earn a contact area between narrow parts, however, it will be inadequate at the standard B type iron tip, so it is important to have things as thick as it is for D type and C type.
This review is about item#34934261.
Used for all solder work related to motor
5
From Japan
On 2018-02-09 08:13:32
T18 is the easiest to use in the inside of the company as a standard in the company's white iron. When I solder a soldering iron, I will change to T18 from the beginning. I ordered an additional order for replenishment in the past. When soldering the electronic parts to the board or when connecting the coils, I will finish with this iron tip anything.
This review is about item#34934234.
Since the one attached to the soldering iron can not be used
5
From Japan
On 2018-01-21 16:49:45
Of angles? I bought this one with an attached surface. I can use it for most things.
This review is about item#34934207.
Repair of electrical appliances
5
From Japan
On 2017-12-21 21:31:09
Replacement is troublesome, but the efficiency of repair will increase with hello.
This review is about item#34934112.
Exchange from standard B type
5
From Japan
On 2017-11-16 14:32:10
The BC type which is more flat than the B type is easier to use because the heat is more easily transmitted At the same time it is impossible to exchange only soldering iron without purchasing protective pipe
This review is about item#34934146.
Soldering
5
From Japan
On 2017-10-17 21:33:50
It is easy to solder without damaging the parts and the board by selecting the size according to the part of the board.
This review is about item#34934094.
When soldering work
5
From Japan
On 2017-02-07 16:26:36
Since it was being used for internal jobs, I did not manage inventory etc., so it became necessary quickly and was delivered immediately and was saved.
This review is about item#34934207.
Electric wiring
5
From Japan
On 2016-07-29 17:15:21
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#34934103.
For work
5
From Japan
On 2015-09-08 16:03:50
Because it was said that I wanted a minor in my manufacturing part. It may be cheaper than buying at another shop.
This review is about item#34934103.
Soldering
3
From Japan
On 2015-02-26 00:55:32
I use it for soldering wire objects
This review is about item#40177961.

Related Products