Buy more than* S$200* and get FREE SHIPPING

Flange Nut With Cerate, With Giza

4.68 (22)
...see all>
Product Options
ADD TO CART
Nominal Dimension Subtense(mm) Pitch Height (mm) Surface Processing Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Subtense(mm) Pitch Height (mm) Surface Processing Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 10 1.0 6.0 Chromate plating 13 1PC 1 - 34935546 0.99 SGD
In stock
M6 10 1.0 7.0 Chrome plating 16 1PC 1 - 34935555 0.99 SGD
In stock
M8 12 1.25 7.5 Chromate plating 17 1PC 1 - 34935564 0.99 SGD
In stock
M10 14 1.25 9.0 Chromate plating 19 1PC 1 - 34935573 0.99 SGD
In stock
M12 17 1.25 11.0 Chrome plating 24 1PC 1 - 34935582 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.68
22 Customer Reviews
The reviews are automatic translation.
Automotive pulley fixed nut
5
From Japan
On 2018-01-11 14:45:56
I was worried that this (with a giza) could not be found at the home center, but there was a monotalou, as expected. I appreciate it.
This review is about item#34935573.
Automobile repair time
5
From Japan
On 2017-08-18 14:06:42
I bought it because I mislabeled the nut of the rear lower arm by mistake in maintenance of my favorite car Honda beat. Although it is unknown what kind of strength it is, it has been installed for 2 months, and it can be used without any problem at present.
This review is about item#34935582.
Car ball joint
5
From Japan
On 2017-06-28 17:52:55
Although there is no strength classification indication, it can be used without any problem for the time being. I am satisfied to think from the price.
This review is about item#34935582.
Vehicle inspection repair
5
From Japan
On 2017-04-27 01:45:16
Ball joint etc. It is used for quite various parts, but it is not sold to the home center, so I bought it a little. Well It is self-responsibility because it does not indicate intensity display, but it is using it without any problem.
This review is about item#34935582.
Regeneration of aluminum wheels
5
From Japan
On 2016-11-28 16:17:11
It is low cost and satisfied because it is a place not related to human eyes and durability.
This review is about item#34935546.
Replace with old one
2
From Japan
On 2016-08-30 02:53:33
Although I feel a little soft material, it is cheap so I purchase it with a disposable feeling.
This review is about item#34935564.
Muffler screws
5
From Japan
On 2016-06-28 18:09:54
7 I bought it with the markup set flange bolt.
This review is about item#34935573.
Bolt tightening
5
From Japan
On 2016-06-06 16:44:32
no problem
This review is about item#34935564.
Motorcycle Maintenance
3
From Japan
On 2016-06-03 23:47:35
Because the exhaust connection bolt rusted, I bought it for replacement. Both good and bad are according to the standards. There is no dissatisfaction. Because I bought it for other things, it is somewhat saved the trouble of going to buy.
This review is about item#34935555.
Nut exchange
4
From Japan
On 2016-04-09 18:54:58
usually
This review is about item#34935582.

Related Products