Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flat Washer, Trivalent Chromate White

4.00 (8)
...see all>
Product Options
ADD TO CART
Surface Processing Outer Diameter (phi mm) Nominal Dimension Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Outer Diameter (phi mm) Nominal Dimension Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trivalent chromate 16 M6 1.0 1Sheet 1 - 34935625 0.99 SGD
Shipped after 2018-05-01
Trivalent chromate 18 M8 1.6 1Sheet 1 - 34935634 0.99 SGD
Shipped after 2018-05-01
Trivalent chromate 22 M10 1.6 1Sheet 1 - 34935643 1.99 SGD
Shipped after 2018-05-01
tri chromate 26 M12 2.3 1Sheet 1 - 34935652 0.99 SGD
Shipped after 2018-05-01
Trivalent chromate 30 M14 2.6 1Sheet 1 - 34935661 0.99 SGD
Shipped after 2018-05-01
Trivalent chromate 32 M16 2.6 1Sheet 1 - 34935677 0.99 SGD
Shipped after 2018-05-01
Trivalent chromate 36 M18 2.6 1Sheet 1 - 34935686 0.99 SGD
Shipped after 2018-05-01
Trivalent chromate 40 M20 3.2 1Sheet 1 - 34935695 0.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Used for receiving M10 nut
5
From Japan
On 2018-04-24 20:46:13
Fixation using bolts / nuts of M10 size is few, so it is saved to purchase roses.
This review is about item#34935643.
Jig parts
4
From Japan
On 2017-07-20 14:51:42
I am happy that I can purchase from one. However, packing is unnecessary one by one.
This review is about item#34935634.
Extremely usual usage
5
From Japan
On 2017-05-08 19:15:09
I used it normally because it was inspected and there was no abnormality.
This review is about item#34935625.
Used for attaching pins with a tire head of a loading platform
4
From Japan
On 2017-03-28 14:53:43
Especially no trouble, I am satisfied. I am satisfied. Ok
This review is about item#34935634.
It is necessary for the assembly of the bicycle
5
From Japan
On 2016-09-28 15:36:54
I bought it in terms of selling one unit and Iron (made from aluminum as opponent, so I do not want to use stainless steel). Normally, such products are often sold in packs, but after all they will be left in large quantities, so sales in units of one piece are very handy. Quality is no problem at all.
This review is about item#34935625.
For screw tightening
4
From Japan
On 2016-02-15 14:43:31
It is an ordinary washer. It is cheaper than home center, so it is good to buy it at the same time.
This review is about item#34935625.
Salt bifuranji stopper
4
From Japan
On 2014-12-27 21:44:41
Unlike bulk items, gloss and processing quality is good. It is better to purchase the lowest price item unless you request it.
This review is about item#34935677.
Motorcycles, etc., maintenance of vehicles
1
From Japan
On 2012-02-25 03:26:01
When purchasing in the past, it was a general trivalent chromate of the silver-silver color, but what I bought this time was yellow with the same appearance as the conventional hexavalent chromate. Although it was used to replace the genuine part of the trivalent chromate which is a silver-silver color, but this makes us feel uncomfortable at the eye catching part, and at the same time, it can not distinguish it from traditional hexavalent chromate in inventory management Because of that, I was very confused. (We use different trivalent and hexavalent depending on the site of use.) If you change the specification of the surface treatment, specify the change content and hue in the item description so that you can consider it at the time of purchase I want it. In the case of mail order, we can not confirm the actual product, so product specifications and product photos are important information. I hope to improve hand without pulling out.
This review is about item#34935625.

Related Products