Buy more than* S$200* and get FREE SHIPPING

Gear Combi Wrench Short

5.00 (2)
Purpose
72 Mountain gear for feed 5-degree angle, so working in confined areas., 72 Mountain gear for feed 5-degree angle, so working in confined areas.
Material
CR-V
...see all>
Product Options
ADD TO CART
Maximum Torque (N m) Nominal Dimension (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Torque (N m) Nominal Dimension (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A spanner/15, a ratchet/30 8 40 95 1PC 1 TRG-8S 34936623 6.99 SGD
Shipped after 2018-01-23
Spanner/49, Ratchet/9 12 85 110 1PC 1 TRG-12S 34936632 8.99 SGD
Shipped after 2018-01-23
Spanner/86, ratched/158 14 100 125 1PC 1 TRG-14S 34936641 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Loosen bolt nut
5
From Japan
On 2016-01-13 21:47:14
I think that the price is cheap.
This review is about item#34936623.
hobby
5
From Japan
On 2015-10-28 12:24:53
I can use it even in a short and narrow place and the feed of the ratchet's piece is light and very good feeling. Afterwards there is no problem if there is durability
This review is about item#34936623.

Related Products