Buy more than* S$200* and get FREE SHIPPING

Pan-Tilt Gear Combi Wrench

4.00 (7)
Purpose
Tightening and loosening work of narrow and deep places., Tightening and loosening work of narrow and deep places.
Material
CR-V
...see all>
Product Options
ADD TO CART
Maximum Torque (N m) Nominal Dimension (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Torque (N m) Nominal Dimension (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A spanner/15, a ratchet/30 8 55 140 1PC 1 TRG-8F 34936684 15.99 SGD
In stock
Spanner/49, Ratchet/9 12 140 192 1PC 1 TRG-12F 34936693 17.99 SGD
In stock
Spanner/86, ratchet/158 14 170 210 1PC 1 TRG-14F 34936702 19.99 SGD
Shipped after 2018-05-30
A spanner/248, a ratchet/372 21 320 258 1PC 1 TRG-21F 34936711 27.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Turn bolt nut in narrow place
4
From Japan
On 2015-08-07 21:07:14
Ratchet angle, lightness is no problem. It would be appreciated if you could make the width of the tool itself a little narrower.
This review is about item#34936693.
Car maintenance
4
From Japan
On 2014-08-28 13:09:11
Quality is not a problem at all. It is easier to work if the wrench part is a little smaller if possible.
This review is about item#34936702.
To car maintenance
2
From Japan
On 2012-09-02 16:25:49
It was bigger than I thought at the gear's head, and I could not access the screw head. Although it was accessible by KTC's gear wrench. . . I would like to buy it again if this head is compact a little more at this price.
This review is about item#34936702.
Engine block mounting bolt detachment
5
From Japan
On 2012-04-27 15:26:18
I tried to use it for the position of specified torque of bolt 26N of a minicar car. It was comfortable. Normally, neither hands nor tools are straight in, pipes of turbo, hoses for cooling are forested, removal of these equipment seems to be the work before the desired bolt is detached. However, because it was a swing wrench and it was a usable torque, I bought it for trial. It is like a line of TV mail order, but I think that "I will have fun with this maintenance" is a dialogue at such times. (I have nothing to do with the trader)
This review is about item#34936693.
Maintenance
5
From Japan
On 2012-02-18 21:03:12
It was a product that I expected. It is good.
This review is about item#34936684.
Self-service
5
From Japan
On 2011-10-16 22:46:21
There is no problem. Since it is loosening or tightening, there is no problem.
This review is about item#34936702.
Used in business.
3
From Japan
On 2011-03-09 22:54:58
I think that feeling good feeling.
This review is about item#34936684.

Related Products