Buy more than* S$200* and get FREE SHIPPING

Pressure Washer

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Usage Time (min)
30
DisCharge Pressure (MPa)
6.5
Discharge Rate (L/min)
4.5
Body Dimensions (Length x Width x Height) (mm)
440x265x210
Body Weight (kg)
About 4.1
Rated Current (A)
12
Cord Length (m)
3
Power Consumption (W)
1150
Power (V)
AC100(50/60Hz)
Accessories
Water supply hose 3m, 5m high pressure hose, gun, nozzle, washing bottle, connector, hose band, wrench, nozzle cleaner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WM-10 34936885 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of the home of the wall
4
From Japan
On 2015-05-13 19:06:19
Purchase for Tamekoke dropped brick type can be thoroughly washed, private cars but they all satisfy substantially can be enough car wash.
This review is about item#34936885.
Cleaning (lower) cleaning of truck
2
From Japan
On 2015-02-16 09:39:12
(Though it was understood beforehand ...) Because the hose is short, it is necessary to change the direction of the truck at the time of washing. Moreover, although I was ready for small size and price, it is true that I wanted pressure a bit more. Next time I would like to purchase a product with a slightly higher rank.
This review is about item#34936885.