Buy more than* S$200* and get FREE SHIPPING

OA Net Chair

4.62 (13)
Body Weight (kg)
7.5
Color
Black
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With elbow 1PC 1 CNN-003D 41015432 149.99 SGD
In stock
- 1PC 1 CNN-002D 34936894 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Chair at elementary school 6th grade studying
5
From Japan
On 2017-08-20 18:22:58
Assembly was easy. For the price, I thought that comfort was good. I liked the kids and it looked simple and it was nice. Just feeling it does not last long if being overly hit by the backrest,
This review is about item#34936894.
For PC
5
From Japan
On 2016-04-11 08:58:51
Sitting comfort is the best
This review is about item#34936894.
Business chair
1
From Japan
On 2016-04-05 15:37:23
Height of 174 cm, the seat is small for men to use. The shape of the backrest is good, but in reality it is low feeling of leaning, how about as a business chair? However, in the case of women and petite men, this may well add enough.
This review is about item#34936894.
As an office chair
5
From Japan
On 2015-08-05 01:00:11
Heavy, there is a sense of stability, not tiring. I think that it is excellent as an office chair.
This review is about item#34936894.
For office use
5
From Japan
On 2015-05-14 15:10:06
Although it is inexpensive, there is no problem in use, comfort is also good
This review is about item#34936894.
Pc desk chair
5
From Japan
On 2014-08-25 23:22:01
Easy to assemble and comfortable to sit ... but it was sold cheaper at a nearby home center.
This review is about item#34936894.
desk work
5
From Japan
On 2014-06-23 15:13:16
Easy to assemble, affordable, best if it does not break before.
This review is about item#34936894.
Use it when using a personal computer.
5
From Japan
On 2013-05-01 10:19:27
It was easy to assemble. The feeling of use was also good. Only one thing, I was concerned that the backrest does not move. Is it reasonable for the price to be cheap?
This review is about item#34936894.
For assembling work etc at the desk
5
From Japan
On 2013-04-03 23:29:55
For the price, sitting is also nice. Easy to make, but it was solid. It is good that the seat surface should be raised higher than I thought.
This review is about item#34936894.
Office desk chair
4
From Japan
On 2013-02-05 16:11:56
Assembly was very easy It is a product as price as it is not for men because the width is smaller than I thought
This review is about item#34936894.

Related Products