Buy more than* S$200* and get FREE SHIPPING

Business Cards-Sheds

4.50 (4)
Storable Sheet Number
600
Body Weight (kg)
0.31
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
114x230x68
Weight (g)
310
Accessories
Index seal
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Vivid color 1PC 1 PHM-101CM 34936955 12.99 SGD
In stock
398-6420 Urban color 1PC 1 PHM-101CU 34936964 12.99 SGD
In stock
398-6438 Warm Gray 1PC 1 PHM-101WN 34936973 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Storage of business cards that have increased
5
From Japan
On 2017-04-19 17:44:37
I am not good at memorizing names, so I use classifications like regions and friends. You can also use it that is not Aioha.
This review is about item#34936973.
Cleanliness
5
From Japan
On 2017-03-17 15:30:53
I got my business cards clean and tidy up. I am very happy.
This review is about item#34936955.
To put membership card of facility users.
5
From Japan
On 2016-02-15 11:39:02
Although the membership card is the business card size, it is easier to distinguish if the partition plate is smaller than the business card a little, so we may consider improvement. .
This review is about item#34936964.
Organize
3
From Japan
On 2015-10-07 20:51:19
It is something I noticed when purchasing and using it, but because it is a box-shaped one, it separates the lines such as line A, line K and so on, the capacity quickly disappears depending on the line. Therefore, it was impossible to pay one single storage quantity that was supposed. I think that I will use additional purchase among them.
This review is about item#34936973.

Related Products