Buy more than* S$200* and get FREE SHIPPING

Bulb Fluorescent Lamp A, HG Ball

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
10000
Rated Input Current (A)
0.35
Mean Color Rendering Rating
84Ra
Rated Lamp Power (W)
20
Outer Diameter (phi mm)
60
Connector
E26
Weight (g)
112
Length (mm)
137
Type
100W power-saving type
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Total Luminous Flux (Lm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Total Luminous Flux (Lm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Natural white 365-8155 1460 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EFA25EN/20 35015206 -
Discontinued
[x]
Daylight color 365-8139 1370 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EFA25ED/20 35015197 -
Discontinued
[x]
Electric lamp color 365-8147 1520 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EFA25EL/20 35015215 -
Discontinued
[x]
ADD TO CART