Buy more than* S$200* and get FREE SHIPPING

Bulb Fluorescent Lamp D Type E17, Cosmo Ball Mini

4.33 (3)
Rated Average Lifespan (hours)
8000
Rated Input Current (A)
0.125
Mean Color Rendering Rating
84Ra
Rated Lamp Power (W)
7
Total Luminous Flux (Lm)
420
Outer Diameter (phi mm)
38
Connector
E17
Weight (g)
40
...see all>
Product Options
ADD TO CART
Color Type TRUSCO Part Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Type TRUSCO Part Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-Wavelength day white 40W power-saving type 385-7174 86 1PC 1 EFD10EN/7-E17-C2C 35015443 -
Discontinued
[x]
3 wavelength-shaped bulb color 40W power saving type 385-7166 86 1PC 1 EFD10EL/7-E17-C2C 35015452 -
Discontinued
[x]
3 band daylight color 40W power-saving type 385-7158 86 1PC 1 EFD10ED/7-E17-C2C 35015434 -
Discontinued
[x]
- - - 93 1pc 1 EFD10ED/7-E17-C3C 20549445 11.99 SGD
In stock
- - - 93 1pc 1 EFD10EN/7-E17-C3C 20549454 11.99 SGD
In stock
- - - 93 1pc 1 EFD10EL/7-E17-C3C 20549463 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for lighting on the mirror in the washroom.
5
From Japan
On 2017-08-04 17:01:20
The mini krypton lamp has a short life span, and the light bulb type fluorescent light is satisfied for a long life with easy light.
This review is about item#20549454.
Periodic exchange
5
From Japan
On 2016-07-03 11:39:38
It is good for garden lights. It is power saving.
This review is about item#35015452.
kitchen
3
From Japan
On 2016-01-10 15:18:25
I am happy if it is a bit cheaper.
This review is about item#35015452.