Buy more than* S$200* and get FREE SHIPPING

Reflector Lamp 60W

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (degree)
45
Rated Average Lifespan (hours)
2000
Finishing
Clear
Rated Voltage (V)
110
...see all>
Product Options
ADD TO CART
Maximum Luminous Intensity (cd) Rated Lamp Power (W) Total Luminous Flux (Lm) Outer Diameter (phi mm) Connector Weight (g) Shape Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Luminous Intensity (cd) Rated Lamp Power (W) Total Luminous Flux (Lm) Outer Diameter (phi mm) Connector Weight (g) Shape Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2600 180 2300 120 E26 100 R120 157 200 type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF110V180WH 35015407 -
Discontinued
[x]
4100 270 3500 135 E39 171 R135 209 300 type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF110V270WH 35015416 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Signboard lighting
5
From Japan
On 2013-11-05 08:37:49
It will be saved cheaper than the major electric material store arriving the next day
This review is about item#35015407.