Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Cosmo Bowl Beam

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (degree)
120
Maximum Luminous Intensity (cd)
245
Rated Average Lifespan (hours)
8000
Rated Lamp Power (W)
16
Total Luminous Flux (Lm)
800
Outer Diameter (phi mm)
120
Connector
E26
Weight (g)
170
Length (mm)
146
Type
Beam
...see all>
Product Options
ADD TO CART
Color Temperature (K) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2800K Electric lamp color 1PC 1 EFBR16EL-C 35015477 -
Discontinued
[x]
5000K Natural white 1PC 1 EFBR16EN-C 35015461 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Store
5
From Japan
On 2015-06-30 16:52:54
It is a bulb designated bulb
This review is about item#35015477.