Buy more than* S$200* and get FREE SHIPPING

Reflector Bulb Lamp

3.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (degree)
90
Rated Average Lifespan (hours)
6000
Rated Lamp Power (W)
12
Outer Diameter (phi mm)
75
Connector
E26
Weight (g)
90
Length (mm)
115
Type
Lev
...see all>
Product Options
ADD TO CART
Color Temperature (K) Total Luminous Flux (Lm) Color Maximum Luminous Intensity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Total Luminous Flux (Lm) Color Maximum Luminous Intensity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2800K 570 Bulb color 250 1PC 1 EFR15EL/12-C 35683724 -
Discontinued
[x]
5000K 540 Lunch white 240 1PC 1 EFR15EN/12-C 35683715 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used as Ref Sphere
2
From Japan
On 2016-03-08 16:56:30
The bulb size is compact and good, but the base part was thick and did not enter the socket.
This review is about item#35683724.
Replace from light bulb
2
From Japan
On 2015-03-13 15:50:45
Not bright
This review is about item#35683715.
We use 15 leaf balls (100 w) at retail stores.
5
From Japan
On 2014-10-13 15:57:32
I am satisfied more than expected than expected, it is best if I can adjust this price with LED or even a little higher.
This review is about item#35683715.
For downlight that illuminates items
5
From Japan
On 2012-01-06 10:56:18
Compared to conventional bulb type fluorescent lamps, even if the power consumption is the same, it is much brighter. If this brightness is at this price, is not it quite cost effective?
This review is about item#35683724.